Replacement for GREEN ENERGY AR111 12V 50W/FL

  • Mfr # AR111 12V 50W/FL GREEN ENERGY

  • Zoro # G502930383


product price:  $20.89
/ea

Key Features

Voltage
12
Watts
50
Bulb Base Type
G53 SCREW/SLIP-ON TERMINALS
Bulb Shape
AR111
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR111 12V 50W/FL GREEN ENERGY
Zoro #
G502930383
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
G53 SCREW/SLIP-ON TERMINALS
Bulb Shape
AR111
Bulb Color Temp.
3000

Description

Replacement for Green Energy Ar111 12V 50w/fl replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.