Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for GREEN ENERGY BAB 12V-20W/W

  • Mfr # BAB 12V-20W/W GREEN ENERGY

  • Zoro # G503200157


product price: $18.59
/ea

Key Features

Voltage
12
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAB 12V-20W/W GREEN ENERGY
Zoro #
G503200157
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2925

Description

Light bulb for GREEN ENERGY BAB 12V-20W/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.