
Replacement for Green Energy CFL 23w/41k Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # CFL 23W/41K COIL-TWIST-SPIRAL GREEN ENERGY
Zoro # G210170231
product price:Â $48.89
/pk 2, $24.45/eaKey Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Color Temp.
4100 K
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CFL 23W/41K COIL-TWIST-SPIRAL GREEN ENERGY
Zoro #
G210170231
UPC #
-
Country of Origin
China
Details
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Color Temp.
4100 K
Bulb Shape
COIL
Description
Replacement for Green Energy CFL 23w/41k Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.