Shop SYLVANIA
See all product information
Create Account
Fluorescent Bulbs
- Mfr # 20586
- Zoro # G223397410
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Bulb Shape
T5
Ballast Type
Rapid Start/Magnetic/Electronic/Dimming
Rated Life
20,000 hr
Style
DULUX L, Long, Twin Tube
Color Temperature
4,100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20586
- Zoro #
- G223397410
- UPC #
- 46135205866
- Country of Origin
- Germany
Dimensions
- Overall Length
- 22.4 in
Details
- Bulb Shape
- T5
- Ballast Type
- Rapid Start/Magnetic/Electronic/Dimming
- Rated Life
- 20,000 hr
- Style
- DULUX L, Long, Twin Tube
- Color Temperature
- 4,100 K
- Lumens
- 3,150 lm
- Base Type
- 2G11 4-Pin
- Series
- FT40DL
- Watts
- 40 W
- CRI
- 82
Description
22.4 in L, 40 W, 3150 Lumen, 4100 K, 82 CRI, 15000 Hr Life, DULUX Long, 4-Pin 2G11 Base, T5, Lead-Free, Magnetic/Electronic/Dimmable/Rapid Start Ballast, Compact Fluorescent LA without Ballast (10 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.