Shop ILC
See all product information
Create Account
Replacement for Green Energy Ext/fg/red Jr12v-50w/n/fg RED replacement light bulb lamp
Mfr # EXT/FG/RED JR12V-50W/N/FG RED GREEN ENERGY
Zoro # G803200352
product price:Â
$
34.29
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT/FG/RED JR12V-50W/N/FG RED GREEN ENERGY
- Zoro #
- G803200352
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3200
Description
Replacement for Green Energy Ext/fg/red Jr12v-50w/n/fg RED replacement light bulb lamp