Replacement for Green Energy Fmv/fg 12v-35w/m/fg replacement light bulb lamp, 2PK

  • Mfr # FMV/FG 12V-35W/M/FG GREEN ENERGY

  • Zoro # G510151848


product price:  $39.39
/pk 2, $19.70/ea

Key Features

Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2950 K
Watts
35 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMV/FG 12V-35W/M/FG GREEN ENERGY
Zoro #
G510151848
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2950 K
Watts
35 W
Voltage
12 V

Description

Replacement for Green Energy Fmv/fg 12v-35w/m/fg replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.