Shop ILC
See all product information
Create Account
Replacement for General Photographic Aldis Star 300 replacement light bulb lamp
Mfr # ALDIS STAR 300 GENERAL PHOTOGRAPHIC
Zoro # G403209601
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
300
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8.5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALDIS STAR 300 GENERAL PHOTOGRAPHIC
- Zoro #
- G403209601
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8.5
- Bulb Color Temp.
- 3200
Description
Replacement for General Photographic Aldis Star 300 replacement light bulb lamp