Replacement for Green Energy J120/130-150w L replacement light bulb lamp, 2PK

  • Mfr # J120/130-150W L GREEN ENERGY

  • Zoro # G710174029


product price:  $43.95
/pk 2, $21.98/ea

Key Features

Bulb Color Temp.
2800 K
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
150 W
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J120/130-150W L GREEN ENERGY
Zoro #
G710174029
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2800 K
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
150 W
Bulb Shape
T3

Description

Replacement for Green Energy J120/130-150w L replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.