Shop ILC
See all product information
Create Account
Replacement for Green Energy J120/130-200w S replacement light bulb lamp, 2PK
- Mfr # J120/130-200W S GREEN ENERGY
- Zoro # G410174176
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Watts
200 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J120/130-200W S GREEN ENERGY
- Zoro #
- G410174176
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Watts
- 200 W
- Voltage
- 120 V
Description
Replacement for Green Energy J120/130-200w S replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.