Shop ILC
See all product information
Create Account
Replacement for Green Energy JC 20w/50w Gy6.35 replacement light bulb lamp, 2PK
Mfr # JC 20W/50W GY6.35 GREEN ENERGY
Zoro # G810152484
product price:Â
$
40.39
/pk 2, $20.20/ea
Key Features
Bulb Shape
T4
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
12 V
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC 20W/50W GY6.35 GREEN ENERGY
- Zoro #
- G810152484
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Voltage
- 12 V
- Watts
- 20 W
Description
Replacement for Green Energy JC 20w/50w Gy6.35 replacement light bulb lamp 2 Pack