Replacement for Green Energy JCD 20W 120v G8 replacement light bulb lamp, 4PK

  • Mfr # JCD 20W 120V G8 GREEN ENERGY

  • Zoro # G010185534


product price:  $69.29
/pk 4, $17.32/ea

Key Features

Bulb Shape
T4
Watts
20 W
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD 20W 120V G8 GREEN ENERGY
Zoro #
G010185534
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
20 W
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V

Description

Replacement for Green Energy JCD 20W 120v G8 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.