Shop ILC
See all product information
Create Account
Replacement for Green Energy LED 1383 Mr11 12V 1x3w WW replacement light bulb lamp
Mfr # LED 1383 MR11 12V 1X3W WW GREEN ENERGY
Zoro # G502764797
product price:Â
$
45.35
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED 1383 MR11 12V 1X3W WW GREEN ENERGY
- Zoro #
- G502764797
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- R12
- Color Temperature
- 4000
Description
Replacement for Green Energy LED 1383 Mr11 12V 1x3w WW replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.