Shop ILC
See all product information
Create Account
Replacement for Green Energy Mh/175/c/u/mog/4k/bt28/coated replacement light bulb lamp
Mfr # MH/175/C/U/MOG/4K/BT28/COATED GREEN ENERGY
Zoro # G402929289
product price:Â
$
56.29
/ea
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT28
Watts
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH/175/C/U/MOG/4K/BT28/COATED GREEN ENERGY
- Zoro #
- G402929289
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- BT28
- Watts
- 175
Description
Replacement for Green Energy Mh/175/c/u/mog/4k/bt28/coated replacement light bulb lamp