Replacement for Green Energy Mr-16 12v-10w/n/fg replacement light bulb lamp, 10PK

  • Mfr # MR-16 12V-10W/N/FG GREEN ENERGY

  • Zoro # G910121144


product price:  $133.99
/pk 10, $13.40/ea
Free Shipping & Returns

Key Features

Watts
10 W
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-16 12V-10W/N/FG GREEN ENERGY
Zoro #
G910121144
UPC #
-
Country of Origin
China

Details

Watts
10 W
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16

Description

Replacement for Green Energy Mr-16 12v-10w/n/fg replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.