Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Green Energy Rlx24v-10w/frost Rigid Loop replacement light bulb lamp, 2PK

  • Mfr # RLX24V-10W/FROST RIGID LOOP GREEN ENERGY

  • Zoro # G910154685


product price: $30.65
/pk 2, $15.33/ea

Key Features

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Watts
10 W
Voltage
24 V
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLX24V-10W/FROST RIGID LOOP GREEN ENERGY
Zoro #
G910154685
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Watts
10 W
Voltage
24 V
Bulb Shape
T3.25

Description

Replacement for Green Energy Rlx24v-10w/frost Rigid Loop replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.