Shop ILC
See all product information
Create Account
Replacement for GREEN ENERGY T3 1/4 12V 10W 120.0LM
Mfr # T3 1/4 12V 10W 120.0LM GREEN ENERGY
Zoro # G902755180
product price:Â
$
20.15
/ea
Key Features
Voltage
12
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3 1/4 12V 10W 120.0LM GREEN ENERGY
- Zoro #
- G902755180
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Watts
- 10
Description
Replacement for Green Energy T3 1/4 12V 10W 120.0lm replacement light bulb lamp 10 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.