Zoro Homepage

Replacement for Greenlite 9w/sh/27k-2p replacement light bulb lamp, 2PK

  • Mfr # 9W/SH/27K-2P GREENLITE

  • Zoro # G610164397


product price: $46.45
/pk 2, $23.23/ea

Key Features

Bulb Color Temp.
2700 K
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
110 V
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9W/SH/27K-2P GREENLITE
Zoro #
G610164397
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
110 V
Watts
9 W

Description

Replacement for Greenlite 9w/sh/27k-2p replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.