Shop ILC

Replacement for Griven Tricorno 1000w 120v replacement light bulb lamp

  • Mfr # TRICORNO 1000W 120V GRIVEN

  • Zoro # G303200500


product price: 
$
42.95
/ea

Key Features

Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRICORNO 1000W 120V GRIVEN
Zoro #
G303200500
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200

Description

Replacement for Griven Tricorno 1000w 120v replacement light bulb lamp

Ratings & reviews