Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Halco 24epl50/840/em/led replacement light bulb lamp

  • Mfr # 24EPL50/840/EM/LED HALCO

  • Zoro # G002886166


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
50
Color Temperature
4000
Wattage Equivalency
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24EPL50/840/EM/LED HALCO
Zoro #
G002886166
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
50
Color Temperature
4000
Wattage Equivalency
50

Description

Replacement for Halco 24epl50/840/em/led replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.