Shop ILC
See all product information
Create Account
Replacement for Halco 41865 replacement light bulb lamp
Mfr # 41865 HALCO
Zoro # G202987342
product price:Â
$
26.75
/ea
Key Features
Voltage
6
Watts
8
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41865 HALCO
- Zoro #
- G202987342
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 8
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for Halco 41865 replacement light bulb lamp