Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-519-1166 replacement light bulb lamp
Mfr # 6240-00-519-1166 NATIONAL STOCK NUMBER NSN
Zoro # G003029234
product price:Â
$
52.29
/ea
Key Features
Voltage
130
Watts
750
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-519-1166 NATIONAL STOCK NUMBER NSN
- Zoro #
- G003029234
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 750
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS52
Description
Replacement for National Stock Number NSN 6240-00-519-1166 replacement light bulb lamp