Shop ILC
See all product information
Create Account
Replacement for Halco 45051 replacement light bulb lamp, 2PK
Mfr # 45051 HALCO
Zoro # G610158433
product price:Â
$
72.15
/pk 2, $36.08/ea
Key Features
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Watts
13 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45051 HALCO
- Zoro #
- G610158433
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 2700 K
- Bulb Shape
- COIL
- Watts
- 13 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Halco 45051 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.