Fluorescent Bulb, 14 W, T12 Lamp, Medium Lamp Base, 648 Lumens, 4100 K Color Temp, Cool White Light
- Mfr # 21536
- Zoro # G223565109
product price:Â
$
14.79
/ea
Sold in multiples of 6 for
$88.74
Key Features
Ballast Type
Magnetic
Dimensions
1.591 in Dia x 15 in L
Bulb Shape
T12
Watts
14 W
Lamp Material
Rare Earth Phosphor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21536
- Zoro #
- G223565109
- UPC #
- 46135215360
- Country of Origin
- Canada
Dimensions
- Dimensions
- 1.591 in Dia x 15 in L
Details
- Ballast Type
- Magnetic
- Bulb Shape
- T12
- Watts
- 14 W
- Lamp Material
- Rare Earth Phosphor
- Color Temperature
- 4,100 K
- Rated Life
- 9,000 hr
- CRI
- 70
- Lumens
- 648
- Bulb Base Type
- Medium
- Light Color
- Cool White
Description
Rare earth phosphor, 9,000 hrs average life. 4100K color temperature, 70 CRI. Actual length 14.780 in. Nominal length 15 in. 1.59 in Dia. 648 mean Lumens.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.