Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Halco 843498 replacement light bulb lamp

  • Mfr # 843498 HALCO

  • Zoro # G003012915


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843498 HALCO
Zoro #
G003012915
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120

Description

Replacement for Halco 843498 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.