Replacement for Halco Cfl13/27/t2/e12 Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # CFL13/27/T2/E12 COIL-TWIST-SPIRAL HALCO

  • Zoro # G210170880


product price: $67.45
/pk 2, $33.73/ea

Key Features

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Bulb Shape
COIL
Watts
13 W
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFL13/27/T2/E12 COIL-TWIST-SPIRAL HALCO
Zoro #
G210170880
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Bulb Shape
COIL
Watts
13 W
Bulb Color Temp.
2700 K

Description

Replacement for Halco Cfl13/27/t2/e12 Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.