
Replacement for Halco Cfl5/35/e12 Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # CFL5/35/E12 COIL-TWIST-SPIRAL HALCO
Zoro # G510170665
product price: $36.79
/pk 2, $18.40/eaKey Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
5 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CFL5/35/E12 COIL-TWIST-SPIRAL HALCO
Zoro #
G510170665
UPC #
-
Country of Origin
China
Details
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
5 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K
Description
Replacement for Halco Cfl5/35/e12 Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.