Shop ILC
See all product information
Create Account
Replacement for Halco Pl26wsingletubeelectronicdimmingdcwp replacement light bulb lamp, 2PK
Mfr # PL26WSINGLETUBEELECTRONICDIMMINGDCWP HALCO
Zoro # G210181381
product price:Â
$
62.35
/pk 2, $31.18/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Shape
T4
Bulb Base Type
G24Q-3 4-PIN
Wattage Equivalency
26 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL26WSINGLETUBEELECTRONICDIMMINGDCWP HALCO
- Zoro #
- G210181381
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
- Bulb Base Type
- G24Q-3 4-PIN
- Wattage Equivalency
- 26 W
Description
Replacement for Halco Pl26wsingletubeelectronicdimmingdcwp replacement light bulb lamp 2 Pack