This item is Discontinued.

Ilc Replacement for Halco T836fr10/850/dir/led replacement light bulb lamp, 25PK T836FR10/850/DIR/LED HALCO

Replacement for Halco T836fr10/850/dir/led replacement light bulb lamp, 25PK (Discontinued)

  • Mfr # T836FR10/850/DIR/LED HALCO
  • Zoro # G210157768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T836FR10/850/DIR/LED HALCO
Zoro #
G210157768
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Watts
10
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
5,000 K

Description

Replacement for Halco T836fr10/850/dir/led replacement light bulb lamp 25 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.