Shop ILC
See all product information
Create Account
Replacement for Hanalux / Hanaulux Q 1153/4 Z1 replacement light bulb lamp
Mfr # Q 1153/4 Z1 HANALUX / HANAULUX
Zoro # G102946753
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Voltage
110
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T8
Watts
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q 1153/4 Z1 HANALUX / HANAULUX
- Zoro #
- G102946753
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 110
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T8
- Watts
- 1000
Description
Replacement for Hanalux / Hanaulux Q 1153/4 Z1 replacement light bulb lamp