Shop ILC
See all product information
Create Account
Replacement for Hanalux / Hanaulux Q2137 Z11 replacement light bulb lamp
Mfr # Q2137 Z11 HANALUX / HANAULUX
Zoro # G802946107
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T10
Watts
2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q2137 Z11 HANALUX / HANAULUX
- Zoro #
- G802946107
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T10
- Watts
- 2000
Description
Replacement for Hanalux / Hanaulux Q2137 Z11 replacement light bulb lamp