Shop ILC
See all product information
Create Account
Replacement for Hella Hb382 RED LED Replacement replacement light bulb lamp
- Mfr # HB382 RED LED REPLACEMENT HELLA
- Zoro # G102844752
product price:Â
$
28.99
/ea
Key Features
Voltage
12V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB382 RED LED REPLACEMENT HELLA
- Zoro #
- G102844752
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Hella Hb382 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.