Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 2100 lm, 4 ft
- Mfr # 15.3T8/CNG/48-840/MX21/G 25/1
- Zoro # G523956126
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Shape
T8
Lumens
2,100 lm
Lumen Selectable
No
Color Selectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15.3T8/CNG/48-840/MX21/G 25/1
- Zoro #
- G523956126
- UPC #
- 046677610326
- Country of Origin
- China
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Shape
- T8
- Lumens
- 2,100 lm
- Lumen Selectable
- No
- Color Selectable
- No
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Incandescent Wattage Equivalency
- 32 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Dimmable
- Yes
- Bulb Beam Angle
- 220 Degrees
- Watts
- 15.3 W
- Bulb Designation
- T8
- Amps
- 168 mA
- Maximum Operating Temperature
- 45 Degrees C
- Color Rendering Index
- 80
- Bulb UL Type
- Type B
- Rated Life
- 50,000 hr
- Color Temperature
- 4000K
- Series
- Contract Grade
- Voltage
- 120 to 277V
- Item
- Linear LED Bulb
Dimensions
- Overall Length
- 1,200 mm
- Nominal Length
- 4 ft
- Bulb Dia.
- 27.9 mm
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.