Shop ILC
See all product information
Create Account
Replacement for Hikari 12V 15W Mr11 G4 W/cvr 30 Degre replacement light bulb lamp
Mfr # 12V 15W MR11 G4 W/CVR 30 DEGRE HIKARI
Zoro # G602972337
product price:Â
$
3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
Voltage
12
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12V 15W MR11 G4 W/CVR 30 DEGRE HIKARI
- Zoro #
- G602972337
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 15
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
Description
Replacement for Hikari 12V 15W Mr11 G4 W/cvr 30 Degre replacement light bulb lamp