Shop ILC

Replacement for Hikari Cffer3015w2700k replacement light bulb lamp, 12PK

  • Mfr # CFFER3015W2700K HIKARI

  • Zoro # G610149905


product price: 
$
703.99
/pk of 12, $58.67/ea
Free Shipping & Returns

Key Features

Watts
15 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Bulb Shape
R30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFFER3015W2700K HIKARI
Zoro #
G610149905
UPC #
-
Country of Origin
China

Details

Watts
15 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Bulb Shape
R30

Description

Replacement for Hikari Cffer3015w2700k replacement light bulb lamp 12 Pack

Ratings & reviews