Shop ILC
See all product information
Create Account
Replacement for Hikari J120v/150w 118mm j2053 replacement light bulb lamp, 2PK
Mfr # J120V/150W 118MM (J2053) HIKARI
Zoro # G710170106
product price:Â
$
48.65
/pk of 2, $24.33/ea
Key Features
Bulb Color Temp.
2800 K
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
120 V
Watts
150 W
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J120V/150W 118MM (J2053) HIKARI
- Zoro #
- G710170106
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 2800 K
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 120 V
- Watts
- 150 W
- Bulb Shape
- T3
Description
Replacement for Hikari J120v/150w 118mm j2053 replacement light bulb lamp 2 Pack