Replacement for HIKARI J130V/100W 78MM J1009

  • Mfr # J130V/100W 78MM (J1009) HIKARI

  • Zoro # G803027232


product price: $19.99
/ea

Key Features

Voltage
130
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J130V/100W 78MM (J1009) HIKARI
Zoro #
G803027232
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3

Description

Replacement for Hikari J130v/100w 78mm (j1009) replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.