Replacement for Hikari JC 24V 55W P45t replacement light bulb lamp

  • Mfr # JC 24V 55W P45T HIKARI

  • Zoro # G502756297


product price:  $70.79
/ea

Key Features

Bulb Shape
G20
Bulb Base Type
P45T
Wattage Equivalency
50
Watts
50
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC 24V 55W P45T HIKARI
Zoro #
G502756297
UPC #
-
Country of Origin
China

Details

Bulb Shape
G20
Bulb Base Type
P45T
Wattage Equivalency
50
Watts
50
Voltage
24

Description

Replacement for Hikari JC 24V 55W P45t replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.