Shop ILC
See all product information
Create Account
Replacement for Hikari Jcd130v20w G8 35mm jcd6905 replacement light bulb lamp, 2PK
Mfr # JCD130V20W G8 35MM (JCD6905) HIKARI
Zoro # G510170887
product price:Â
$
38.95
/pk of 2, $19.48/ea
Key Features
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
Voltage
120 V
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD130V20W G8 35MM (JCD6905) HIKARI
- Zoro #
- G510170887
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Bulb Shape
- T4
- Voltage
- 120 V
- Watts
- 20 W
Description
Replacement for Hikari Jcd130v20w G8 35mm jcd6905 replacement light bulb lamp 2 Pack