19 Watt PAR38 High Lumen LED 27K/30K/35K/40K/50K CCT Selectable Medium Base 120-277 Volt

  • Mfr # S39760
  • Zoro # G312110111
product price: 
$
24.45
/ea

Key Features

Voltage
120V to 277V
Watts
19W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S39760
Zoro #
G312110111
UPC #
45923397608
Country of Origin
China

Dimensions

Length
5.12 in
Bulb Dia.
4.76 in

Details

Voltage
120V to 277V
Watts
19W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
2700 K, 4000 K, 5000 K
Dimmable
No
Lumens
2400L
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
90
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Standards
cULus - Listed, FCC, Wet, RoHS
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Wattage Equivalency
250 watts
Bulb Beam Angle
40 Degrees
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Silver
For Use With
Indoor/Outdoor Lighting
Color Selectable
Yes
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
250W
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S39760 High Lumen, CCT Selectable PAR30LN lamp is designed for diverse indoor and outdoor applications. With crisp, 90 CRI light output choose between 2700K/3000K/3500K/4000K/5000K color temperatures at installation to create the perfect atmosphere. Offered in 120-277V range voltage with 2,400 lumens, this is an ideal lamp for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting. Additionally, its wet location rating makes it perfect for outdoor use, particularly in flood lighting and landscape lighting scenarios.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.