Replacement for Hikari Jd130v/150w MC (jd7015) replacement light bulb lamp

  • Mfr # JD130V/150W MC (JD7015) HIKARI

  • Zoro # G103222542


product price: $41.15
/ea

Key Features

Voltage
130
Watts
150
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD130V/150W MC (JD7015) HIKARI
Zoro #
G103222542
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
150
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000

Description

Replacement for Hikari Jd130v/150w MC (jd7015) replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.