Shop ILC
See all product information
Create Account
Replacement for Hikari M-01201 replacement light bulb lamp
Mfr # M-01201 HIKARI
Zoro # G602974461
product price:Â
$
63.29
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-01201 HIKARI
- Zoro #
- G602974461
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp.
- 3000
Description
Replacement for Hikari M-01201 replacement light bulb lamp