Shop ILC
See all product information
Create Account
Replacement For House Of Troy 15T4-Bag Light Bulb Lamp 2 Pack, 2PK
Mfr # House OF Troy 15t4-bag
Zoro # G805262211
product price:Â
$
60.99
/pk of 2, $30.50/ea
Key Features
Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- House OF Troy 15t4-bag
- Zoro #
- G805262211
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for House OF Troy 15t4-bag replacement Light Bulb lamp 2 Pack