Bulb Flood LED Dimmablemable 9W 120V BR30 2700K Soft White E26 Med Base, 6PK
- Mfr # 5220020
- Zoro # G608585104
product price:Â
$
26.89
/pk of 6, $4.48/ea
Key Features
Voltage
120V
Height
8.1"
Length
12"
Bulb Primary Application
Approved Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5220020
- Zoro #
- G608585104
- UPC #
- 30721422003
- Country of Origin
- China
Dimensions
- Height
- 8.1"
- Length
- 12"
- Width
- 8.1"
Details
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Description
Westinghouse 9W BR30 Dimmable LED Light Bulbs are an energy-efficient replacement for incandescent reflector light bulbs. Use this 2700K LED flood light for all of your recessed and track lighting needs. Rated for damp locations and can be used in enclosed fixtures such as outdoor-rated light fixtures. This ENERGY STAR, E26 LED bulb lasts years longer than conventional 65-watt light bulbs and contains no harmful mercury, reducing environmental impact. Make the switch to long-lasting Westinghouse LEDs for significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52200.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.