Replacement for Hybec Hcr145-3b 24V 40w-a1-010-18 replacement light bulb lamp

  • Mfr # HCR145-3B 24V 40W--A1-010-18 HYBEC

  • Zoro # G302971999


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
40
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR145-3B 24V 40W--A1-010-18 HYBEC
Zoro #
G302971999
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
40
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR45

Description

Replacement for Hybec Hcr145-3b 24V 40w--a1-010-18 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.