Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Indus 4601-06 replacement light bulb lamp

  • Mfr # 4601-06 INDUS

  • Zoro # G503216738


product price: $68.75
/ea

Key Features

Voltage
13.8
Watts
30
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601-06 INDUS
Zoro #
G503216738
UPC #
-
Country of Origin
China

Details

Voltage
13.8
Watts
30
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150

Description

Replacement for Indus 4601-06 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.