Zoro Homepage

Replacement for Information Handling VS replacement light bulb lamp

  • Mfr # VS INFORMATION HANDLING

  • Zoro # G503217438


product price: $66.59
/ea

Key Features

Voltage
19
Watts
80
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS INFORMATION HANDLING
Zoro #
G503217438
UPC #
-
Country of Origin
China

Details

Voltage
19
Watts
80
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3350

Description

Replacement for Information Handling VS replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.