Shop ILC
See all product information
Create Account
Replacement for International Light Tech L3786a replacement light bulb lamp, 2PK
Mfr # L3786A INTERNATIONAL LIGHT TECH
Zoro # G410165129
product price:Â
$
42.55
/pk of 2, $21.28/ea
Key Features
Watts
75 W
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Voltage
12 V
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3786A INTERNATIONAL LIGHT TECH
- Zoro #
- G410165129
- UPC #
- -
- Country of Origin
- China
- Watts
- 75 W
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Voltage
- 12 V
- Bulb Color Temp.
- 3000 K
Description
Replacement for International Light Tech L3786a replacement light bulb lamp 2 Pack