Zoro Homepage

Replacement for International Lighting 108484 replacement light bulb lamp, 5PK

  • Mfr # 108484 INTERNATIONAL LIGHTING

  • Zoro # G210189868


product price: $502.99
/pk 5, $100.60/ea
Free Shipping & Returns

Key Features

Watts
2,000 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
230 V
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108484 INTERNATIONAL LIGHTING
Zoro #
G210189868
UPC #
-
Country of Origin
China

Details

Watts
2,000 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
230 V
Bulb Color Temp.
3000 K

Description

Replacement for International Lighting 108484 replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.