Shop ILC
See all product information
Create Account
Replacement for International Lighting It-557rpla replacement light bulb lamp
Mfr # IT-557RPLA INTERNATIONAL LIGHTING
Zoro # G703040348
product price:Â
$
62.65
/ea
Key Features
Voltage
28
Watts
75
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IT-557RPLA INTERNATIONAL LIGHTING
- Zoro #
- G703040348
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 75
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Color Temp.
- 3000
Description
Replacement for International Lighting It-557rpla replacement light bulb lamp