Replacement for International Lighting It-rpljcr12v100w10h replacement light bulb lamp

  • Mfr # IT-RPLJCR12V100W10H INTERNATIONAL LIGHTING

  • Zoro # G303223356


product price:  $63.29
/ea

Key Features

Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-RPLJCR12V100W10H INTERNATIONAL LIGHTING
Zoro #
G303223356
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Color Temp.
3100

Description

Replacement for International Lighting It-rpljcr12v100w10h replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.